Toggle Clamp Horizontal, Foot Horiz. F1=2200, Clamping Spindle M10X55, Steel, Blue

  • Mfr # K0660.010001

  • Zoro # G4028285


product price:  $94.19
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
269 lb
Overall Height (In.)
3.73 in
Body Material
Steel
Overall Length (In.)
11 in
Height Under Arm (In.)
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0660.010001
Zoro #
G4028285
UPC #
-
Country of Origin
Türkiye

Dimensions

Overall Height (In.)
3.73 in
Overall Length (In.)
11 in
Height Under Arm (In.)
1.57 in
Thread Size
M10
Dia. (In.)
0.35 in
Overall Length
279.4 mm
Overall Depth
3.73 in

Details

Item
Toggle Clamp
Holding Capacity (Lb.)
269 lb
Body Material
Steel
Includes
Adjustable Clamping Spindle, Flat Foot
Arm
Horizontal Closing
Spindle
Threaded Steel
Application
Comfortable Polyamide Grip
Construction
Steel
Handle
180 Degrees
Base Mounting Centers (In.)
1.63 x 1.69

Description

Toggle Clamp, Application Comfortable Polyamide Grip, Body Material Steel, Includes Adjustable Clamping Spindle, Flat Foot, Overall Depth 3.73 in, Overall Length 279.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.