Toggle Clamp Horizontal, Foot Vert. F1=2200, Clamping Spindle M10X55, Steel, Blue

  • Mfr # K0661.010001

  • Zoro # G4028136


product price:  $81.39
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
269 lb
Overall Height (In.)
4.5 in
Body Material
Steel
Overall Length (In.)
11 in
Spindle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0661.010001
Zoro #
G4028136
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Height (In.)
4.5 in
Overall Length (In.)
11 in
Height Under Arm (In.)
2.35 in
Dia. (In.)
0.35 in
Thread Size
M10
Overall Length
279.4 mm
Overall Depth
279.4 mm
Height Under Arm
59.6 mm
Spindle Thread Size
M10 x 55

Details

Item
Toggle Clamp
Holding Capacity (Lb.)
269 lb
Body Material
Steel
Spindle Material
Steel
Includes
Adjustable Clamping Spindle, Straight Foot
Base Mounting Centers (In.)
1.63
Application
Clamping
Construction
Steel
Handle
180 Degrees
Arm
Horizontal Closing
Spindle
Threaded Steel
Handle Orientation
Horizontal
Holding Capacity - Maximum
269 lbf
Mounting Holes Center to Center - Long Side
41.5 mm
Handle Material
Polyamide
Mounting Holes Center to Center - Short Side
16.2 mm

Description

Toggle Clamp, Handle Orientation Horizontal, Holding Capacity - Maximum 269 lbf, Height Under Arm 59.6 mm, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Straight Foot, Mounting Holes Center to Center - Long Side 41.5 mm, Mounting Holes Center to Center - Short Side 16.2 mm, Overall Depth 279.4 mm, Overall Length 279.4 mm, Spindle Material Steel, Spindle Thread Size M10 x 55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.