Toggle Clamp Horizontal, Foot Vert. F1=650, Clamping Spindle M05X25, Stainless Steel, Blue

  • Mfr # K0661.105001

  • Zoro # G4028090


product price:  $55.39
/ea

Key Features

Holding Capacity (Lb.)
123 lb
Overall Height (In.)
2.06 in
Body Material
Stainless Steel
Overall Length (In.)
4.95 in
Spindle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0661.105001
Zoro #
G4028090
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Height (In.)
2.06 in
Overall Length (In.)
4.95 in
Height Under Arm (In.)
1.03 in
Dia. (In.)
0.22 in
Thread Size
M5
Overall Length
125.7 mm
Spindle Thread Size
M5 x 25
Height Under Arm
26.2 mm
Overall Depth
52.2 mm

Details

Item
Toggle Clamp
Holding Capacity (Lb.)
123 lb
Body Material
Stainless Steel
Spindle Material
Stainless Steel
Construction
Stainless Steel
Spindle
Threaded Stainless Steel
Includes
Adjustable Clamping Spindle, Straight Foot
Application
Clamping
Base Mounting Centers (In.)
1.73
Handle
180 Degrees
Arm
Horizontal Closing
Handle Orientation
Horizontal
Handle Material
Polyamide
Mounting Holes Center to Center - Short Side
18 mm
Holding Capacity - Maximum
123 lbf
Mounting Holes Center to Center - Long Side
8.1 mm

Description

Toggle Clamp, Handle Orientation Horizontal, Holding Capacity - Maximum 123 lbf, Height Under Arm 26.2 mm, Application Clamping, Body Material Stainless Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Straight Foot, Mounting Holes Center to Center - Long Side 8.1 mm, Mounting Holes Center to Center - Short Side 18 mm, Overall Depth 52.2 mm, Overall Length 125.7 mm, Spindle Material Stainless Steel, Spindle Thread Size M5 x 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.