Shop KIPP
See all product information
Create Account
Toggle Clamp Horizontal With Safety Lock, Foot Horiz. F1=2200, Clamping Spindle M10X55, Steel, Blue
- Mfr # K0660.010101
- Zoro # G4028276
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Holding Capacity (Lb.)
269 lb
Overall Height (In.)
3.73 in
Body Material
Steel
Overall Length (In.)
11.26 in
Spindle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0660.010101
- Zoro #
- G4028276
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Toggle Clamp
- Holding Capacity (Lb.)
- 269 lb
- Body Material
- Steel
- Spindle Material
- Steel
- Construction
- Steel
- Arm
- Horizontal Closing
- Handle
- 180 Degrees
- Spindle
- Threaded Steel
- Application
- Clamping
- Base Mounting Centers (In.)
- 1.63 x 1.69
- Includes
- Adjustable Clamping Spindle, Flat Foot
- Mounting Holes Center to Center - Short Side
- 41.5 mm
- Mounting Holes Center to Center - Long Side
- 43 mm
- Handle Orientation
- Horizontal
- Handle Material
- Polyamide
- Holding Capacity - Maximum
- 269 lbf
Dimensions
- Overall Height (In.)
- 3.73 in
- Overall Length (In.)
- 11.26 in
- Height Under Arm (In.)
- 1.57 in
- Thread Size
- M10
- Dia. (In.)
- 0.35 in
- Overall Length
- 286 mm
- Height Under Arm
- 40 mm
- Overall Depth
- 94.8 mm
- Spindle Thread Size
- M10 x 55
- Wire Rope Length
- 286 mm
- Length
- 286 mm
Description
Toggle Clamp, Handle Orientation Horizontal, Holding Capacity - Maximum 269 lbf, Height Under Arm 40 mm, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Flat Foot, Mounting Holes Center to Center - Long Side 43 mm, Mounting Holes Center to Center - Short Side 41.5 mm, Overall Depth 94.8 mm, Overall Length 286 mm, Spindle Material Steel, Spindle Thread Size M10 x 55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.