Toggle Clamp Horizontal With Safety Lock, Foot Vert. F1=2000, Clamping Spindle M08X45, Steel, Blue

  • Mfr # K0661.008101

  • Zoro # G4028145


product price:  $83.85
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
186 lb
Overall Height (In.)
3.47 in
Body Material
Steel
Overall Length (In.)
9.07 in
Spindle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0661.008101
Zoro #
G4028145
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Height (In.)
3.47 in
Overall Length (In.)
9.07 in
Height Under Arm (In.)
1.83 in
Thread Size
M8
Dia. (In.)
0.24 in
Overall Length
230.4 mm
Spindle Thread Size
M8 x 45
Overall Depth
88.2 mm
Height Under Arm
46.5 mm

Details

Item
Toggle Clamp
Holding Capacity (Lb.)
186 lb
Body Material
Steel
Spindle Material
Steel
Application
Clamping
Construction
Steel
Includes
Adjustable Clamping Spindle, Safety Interlock, Straight Foot
Spindle
Threaded Steel
Arm
Horizontal Closing
Base Mounting Centers (In.)
1.02
Handle
180 Degrees
Mounting Holes Center to Center - Long Side
26 mm
Handle Material
Polyamide
Handle Orientation
Horizontal
Holding Capacity - Maximum
186 lbf
Mounting Holes Center to Center - Short Side
14.1 mm

Description

Toggle Clamp, Handle Orientation Horizontal, Holding Capacity - Maximum 186 lbf, Height Under Arm 46.5 mm, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Safety Interlock, Straight Foot, Mounting Holes Center to Center - Long Side 26 mm, Mounting Holes Center to Center - Short Side 14.1 mm, Overall Depth 88.2 mm, Overall Length 230.4 mm, Spindle Material Steel, Spindle Thread Size M8 x 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.