Toggle Clamp Horizontal With Safety Lock, Foot Vert. F1=2200, Clamping Spindle M10X55, Steel, Blue

  • Mfr # K0661.010101

  • Zoro # G4028127


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
269 lb
Overall Height (In.)
4.5 in
Body Material
Steel
Overall Length (In.)
11.26 in
Spindle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0661.010101
Zoro #
G4028127
UPC #
-
Country of Origin
Türkiye

Dimensions

Overall Height (In.)
4.5 in
Overall Length (In.)
11.26 in
Height Under Arm (In.)
2.35 in
Thread Size
M10
Dia. (In.)
0.35 in
Overall Length
286 mm
Spindle Thread Size
M10 x 55
Height Under Arm
59.6 mm
Overall Depth
114.3 mm

Details

Item
Toggle Clamp
Holding Capacity (Lb.)
269 lb
Body Material
Steel
Spindle Material
Steel
Base Mounting Centers (In.)
1.63
Construction
Steel
Arm
Horizontal Closing
Application
Clamping
Includes
Adjustable Clamping Spindle, Safety Interlock, Straight Foot
Spindle
Threaded Steel
Handle
180 Degrees
Mounting Holes Center to Center - Short Side
16.2 mm
Handle Orientation
Horizontal
Mounting Holes Center to Center - Long Side
41.5 mm
Handle Material
Polyamide
Holding Capacity - Maximum
269 lbf

Description

Toggle Clamp, Handle Orientation Horizontal, Holding Capacity - Maximum 269 lbf, Height Under Arm 59.6 mm, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Safety Interlock, Straight Foot, Mounting Holes Center to Center - Long Side 41.5 mm, Mounting Holes Center to Center - Short Side 16.2 mm, Overall Depth 114.3 mm, Overall Length 286 mm, Spindle Material Steel, Spindle Thread Size M10 x 55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.