Toggle Clamp Horizontal With Safety Lock, Foot Vert. F1=2400, Clamping Spindle M12X70, Steel, Blue

  • Mfr # K0661.012101

  • Zoro # G4028109


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
224 lb
Overall Height (In.)
5.06 in
Body Material
Steel
Overall Length (In.)
12.65 in
Spindle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0661.012101
Zoro #
G4028109
UPC #
-
Country of Origin
Türkiye

Dimensions

Overall Height (In.)
5.06 in
Overall Length (In.)
12.65 in
Height Under Arm (In.)
2.99 in
Thread Size
M12
Dia. (In.)
0.33 in
Overall Length
321.3 mm
Height Under Arm
75.9 mm
Overall Depth
128.4 mm
Spindle Thread Size
M12 x 70

Details

Item
Toggle Clamp
Holding Capacity (Lb.)
224 lb
Body Material
Steel
Spindle Material
Steel
Handle
180 Degrees
Base Mounting Centers (In.)
1.73
Includes
Adjustable Clamping Spindle, Safety Interlock, Straight Foot
Application
Clamping
Construction
Steel
Arm
Horizontal Closing
Spindle
Threaded Steel
Handle Orientation
Horizontal
Holding Capacity - Maximum
224 lbf
Mounting Holes Center to Center - Short Side
16.2 mm
Mounting Holes Center to Center - Long Side
44 mm
Handle Material
Polyamide

Description

Toggle Clamp, Handle Orientation Horizontal, Holding Capacity - Maximum 224 lbf, Height Under Arm 75.9 mm, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Safety Interlock, Straight Foot, Mounting Holes Center to Center - Long Side 44 mm, Mounting Holes Center to Center - Short Side 16.2 mm, Overall Depth 128.4 mm, Overall Length 321.3 mm, Spindle Material Steel, Spindle Thread Size M12 x 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.