Zoro Homepage

Toggle Clamp Vertical, Foot Horiz., Stainless Steel Bright, Blue

  • Mfr # K0662.106001

  • Zoro # G4027941


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Type
Flat Foot, Stainless Steel Body, Vertical Handle
Holding Capacity (Lb.)
207
Overall Height (In.)
6.15 in
Body Material
Stainless Steel
Overall Length (In.)
3.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0662.106001
Zoro #
G4027941
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Height (In.)
6.15 in
Overall Length (In.)
3.44 in
Height Under Arm (In.)
0.97 in
Dia. (In.)
0.21 in
Thread Size
M6
Overall Length
86.5 mm
Overall Depth
156.3 mm
Spindle Thread Size
M6 x 35
Height Under Arm
24.9 mm

Details

Item
Toggle Clamp
Type
Flat Foot, Stainless Steel Body, Vertical Handle
Holding Capacity (Lb.)
207
Body Material
Stainless Steel
Latch
Not Included
Spindle Material
Stainless Steel
Spindle
Threaded Stainless Steel
Base Mounting Centers (In.)
0.55 x 1.06
Handle
90 Degrees
Arm
U-Shaped
Includes
Adjustable Clamping Spindle, Flat Foot
Application
Clamping
Mounting Holes Center to Center - Long Side
27 mm
Handle Material
Polyamide
Mounting Holes Center to Center - Short Side
14 mm
Handle Orientation
Vertical
Holding Capacity - Maximum
207 lbf

Description

Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 207 lbf, Height Under Arm 24.9 mm, Application Clamping, Body Material Stainless Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Flat Foot, Mounting Holes Center to Center - Long Side 27 mm, Mounting Holes Center to Center - Short Side 14 mm, Overall Depth 156.3 mm, Overall Length 86.5 mm, Spindle Material Stainless Steel, Spindle Thread Size M6 x 35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.