Zoro Homepage

Toggle Clamp Vertical, Foot Horiz., Steel Nitrocarb and Oxidized, Blue

  • Mfr # K0662.008001

  • Zoro # G4028011


product price: $59.29
/ea

Key Features

Type
Flat Foot, Steel Body, Vertical Handle
Holding Capacity (Lb.)
211
Overall Height (In.)
7.25 in
Body Material
Steel
Overall Length (In.)
4.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0662.008001
Zoro #
G4028011
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height (In.)
7.25 in
Overall Length (In.)
4.23 in
Height Under Arm (In.)
1.29 in
Dia. (In.)
0.26 in
Thread Size
M8
Overall Length
107 mm
Overall Depth
184.2 mm
Height Under Arm
1.29 in
Spindle Thread Size
M8 x 45

Details

Item
Toggle Clamp
Type
Flat Foot, Steel Body, Vertical Handle
Holding Capacity (Lb.)
211
Body Material
Steel
Latch
Not Included
Spindle Material
Steel
Handle
90 Degrees
Spindle
Threaded Steel
Base Mounting Centers (In.)
0.83 x 1.26
Arm
U-Shaped
Includes
Adjustable Clamping Spindle, Flat Foot
Application
Clamping
Mounting Holes Center to Center - Short Side
19 mm
Handle Orientation
Vertical
Handle Material
Polyamide
Mounting Holes Center to Center - Long Side
32 mm
Holding Capacity - Maximum
211 lbf

Description

Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 211 lbf, Height Under Arm 1.29 in, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Flat Foot, Mounting Holes Center to Center - Long Side 32 mm, Mounting Holes Center to Center - Short Side 19 mm, Overall Depth 184.2 mm, Overall Length 107 mm, Spindle Material Steel, Spindle Thread Size M8 x 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.