Zoro Homepage

Toggle Clamp Vertical, Foot Horiz., Steel Nitrocarb and Oxidized, Blue

  • Mfr # K0662.010001

  • Zoro # G4027996


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Type
Flat Foot, Steel Body, Vertical Handle
Holding Capacity (Lb.)
337
Overall Height (In.)
8.81 in
Body Material
Steel
Overall Length (In.)
6.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0662.010001
Zoro #
G4027996
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Height (In.)
8.81 in
Overall Length (In.)
6.02 in
Height Under Arm (In.)
1.52 in
Dia. (In.)
0.35 in
Thread Size
M10
Overall Length
153 mm
Overall Depth
223.9 mm
Spindle Thread Size
M10 x 55
Height Under Arm
1.52 in

Details

Item
Toggle Clamp
Type
Flat Foot, Steel Body, Vertical Handle
Holding Capacity (Lb.)
337
Body Material
Steel
Latch
Not Included
Spindle Material
Steel
Arm
U-Shaped
Base Mounting Centers (In.)
1.26 x 1.77
Spindle
Threaded Steel
Handle
90 Degrees
Application
Clamping
Includes
Adjustable Clamping Spindle, Flat Foot
Mounting Holes Center to Center - Long Side
45 mm
Holding Capacity - Maximum
337 lbf
Mounting Holes Center to Center - Short Side
27 mm
Handle Orientation
Vertical
Handle Material
Polyamide

Description

Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 337 lbf, Height Under Arm 1.52 in, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Flat Foot, Mounting Holes Center to Center - Long Side 45 mm, Mounting Holes Center to Center - Short Side 27 mm, Overall Depth 223.9 mm, Overall Length 153 mm, Spindle Material Steel, Spindle Thread Size M10 x 55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.