Toggle Clamp Vertical, Foot Vert. F1=1350, Clamping Spindle M06X35, Steel, Blue
Mfr # K0663.006001
Zoro # G4027899
product price:Â $36.39
/eaKey Features
Type
Straight Foot, Steel Body, Vertical Handle
Holding Capacity (Lb.)
207
Overall Height (In.)
6.65 in
Body Material
Steel
Overall Length (In.)
3.41 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0663.006001
Zoro #
G4027899
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Height (In.)
6.65 in
Overall Length (In.)
3.41 in
Height Under Arm (In.)
1.48 in
Thread Size
M6
Dia. (In.)
0.21 in
Overall Length
86.5 mm
Height Under Arm
37.6 mm
Spindle Thread Size
M6 x 35
Overall Depth
169 mm
Description
Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 207 lbf, Height Under Arm 37.6 mm, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Straight Foot, Mounting Holes Center to Center - Long Side 14 mm, Mounting Holes Center to Center - Short Side 10.2 mm, Overall Depth 169 mm, Overall Length 86.5 mm, Spindle Material Steel, Spindle Thread Size M6 x 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.