Toggle Clamp Vertical, Foot Vert. F1=2000, Clamping Spindle M08X45, Stainless Steel, Blue

  • Mfr # K0663.108001

  • Zoro # G4027786


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Foot, Stainless Steel Body, Vertical Handle
Holding Capacity (Lb.)
211
Overall Height (In.)
7.89 in
Body Material
Stainless Steel
Latch
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0663.108001
Zoro #
G4027786
UPC #
-
Country of Origin
Türkiye

Dimensions

Overall Height (In.)
7.89 in
Overall Length (In.)
4.21 in
Height Under Arm (In.)
1.93 in
Dia. (In.)
0.26 in
Thread Size
M8
Overall Length
107 mm
Overall Depth
200.4 mm
Height Under Arm
49 mm
Spindle Thread Size
M8 x 45

Details

Item
Toggle Clamp
Type
Straight Foot, Stainless Steel Body, Vertical Handle
Holding Capacity (Lb.)
211
Body Material
Stainless Steel
Latch
Not Included
Spindle Material
Stainless Steel
Arm
U-Shaped
Handle
90 Degrees
Base Mounting Centers (In.)
0.83
Spindle
Threaded Stainless Steel
Includes
Adjustable Clamping Spindle, Straight Foot
Application
Clamping
Handle Orientation
Vertical
Mounting Holes Center to Center - Short Side
10.2 mm
Mounting Holes Center to Center - Long Side
21 mm
Holding Capacity - Maximum
211 lbf
Handle Material
Polyamide

Description

Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 211 lbf, Height Under Arm 49 mm, Application Clamping, Body Material Stainless Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Straight Foot, Mounting Holes Center to Center - Long Side 21 mm, Mounting Holes Center to Center - Short Side 10.2 mm, Overall Depth 200.4 mm, Overall Length 107 mm, Spindle Material Stainless Steel, Spindle Thread Size M8 x 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.