Toggle Clamp Vertical, Foot Vert. F1=2000, Clamping Spindle M08X45, Steel, Blue
Mfr # K0663.008001
Zoro # G4027871
product price:Â $49.25
/eaKey Features
Type
Straight Foot, Steel Body, Vertical Handle
Holding Capacity (Lb.)
211
Overall Height (In.)
7.89 in
Body Material
Steel
Latch
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0663.008001
Zoro #
G4027871
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Height (In.)
7.89 in
Overall Length (In.)
4.21 in
Height Under Arm (In.)
1.93 in
Dia. (In.)
0.26 in
Thread Size
M8
Overall Length
107 mm
Overall Depth
200.4 mm
Height Under Arm
49 mm
Spindle Thread Size
M8 x 45
Description
Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 211 lbf, Height Under Arm 49 mm, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Straight Foot, Mounting Holes Center to Center - Long Side 21 mm, Mounting Holes Center to Center - Short Side 10.2 mm, Overall Depth 200.4 mm, Overall Length 107 mm, Spindle Material Steel, Spindle Thread Size M8 x 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.