Toggle Clamp Vertical, Foot Vert. F1=2500, Clamping Spindle M10X55, Steel, Blue

  • Mfr # K0663.010001

  • Zoro # G4027856


product price:  $79.55
/ea
Free Shipping & Returns

Key Features

Type
Straight Foot, Steel Body, Vertical Handle
Holding Capacity (Lb.)
337
Overall Height (In.)
9.74 in
Body Material
Steel
Overall Length (In.)
6.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0663.010001
Zoro #
G4027856
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Height (In.)
9.74 in
Overall Length (In.)
6.02 in
Height Under Arm (In.)
2.45 in
Thread Size
M10
Dia. (In.)
0.35 in
Overall Length
153 mm
Height Under Arm
62.3 mm
Spindle Thread Size
M10 x 55
Overall Depth
247.4 mm

Details

Item
Toggle Clamp
Type
Straight Foot, Steel Body, Vertical Handle
Holding Capacity (Lb.)
337
Body Material
Steel
Latch
Not Included
Spindle Material
Steel
Base Mounting Centers (In.)
1.26
Arm
U-Shaped
Spindle
Threaded Steel
Handle
90 Degrees
Application
Clamping
Includes
Adjustable Clamping Spindle, Straight Foot
Holding Capacity - Maximum
337 lbf
Handle Orientation
Vertical
Handle Material
Polyamide
Mounting Holes Center to Center - Short Side
14.1 mm
Mounting Holes Center to Center - Long Side
32 mm

Description

Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 337 lbf, Height Under Arm 62.3 mm, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Straight Foot, Mounting Holes Center to Center - Long Side 32 mm, Mounting Holes Center to Center - Short Side 14.1 mm, Overall Depth 247.4 mm, Overall Length 153 mm, Spindle Material Steel, Spindle Thread Size M10 x 55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.