Toggle Clamp Vertical, Foot Vert. F1=3000, Clamping Spindle M12X70, Steel, Blue

  • Mfr # K0663.012001

  • Zoro # G4027838


product price:  $85.49
/ea
Free Shipping & Returns

Key Features

Type
Straight Foot, Steel Body, Vertical Handle
Holding Capacity (Lb.)
315
Overall Height (In.)
10.45 in
Body Material
Steel
Latch
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0663.012001
Zoro #
G4027838
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Height (In.)
10.45 in
Overall Length (In.)
6.83 in
Height Under Arm (In.)
2.75 in
Thread Size
M12
Dia. (In.)
0.34 in
Overall Length
173.5 mm
Height Under Arm
69.8 mm
Overall Depth
265.5 mm
Spindle Thread Size
M12 x 70

Details

Item
Toggle Clamp
Type
Straight Foot, Steel Body, Vertical Handle
Holding Capacity (Lb.)
315
Body Material
Steel
Latch
Not Included
Spindle Material
Steel
Spindle
Threaded Steel
Arm
U-Shaped
Base Mounting Centers (In.)
1.26
Handle
90 Degrees
Includes
Adjustable Clamping Spindle, Straight Foot
Application
Clamping
Holding Capacity - Maximum
315 lbf
Mounting Holes Center to Center - Short Side
14.1 mm
Handle Orientation
Vertical
Mounting Holes Center to Center - Long Side
32 mm
Handle Material
Polyamide

Description

Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 315 lbf, Height Under Arm 69.8 mm, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Straight Foot, Mounting Holes Center to Center - Long Side 32 mm, Mounting Holes Center to Center - Short Side 14.1 mm, Overall Depth 265.5 mm, Overall Length 173.5 mm, Spindle Material Steel, Spindle Thread Size M12 x 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.