Toggle Clamp Vertical, Foot Vert. F1=750, Clamping Spindle M05X25, Stainless Steel, Blue

  • Mfr # K0663.105001

  • Zoro # G4027810


product price:  $48.79
/ea

Key Features

Type
Straight Foot, Stainless Steel Body, Vertical Handle
Holding Capacity (Lb.)
139
Overall Height (In.)
4.75 in
Body Material
Stainless Steel
Latch
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0663.105001
Zoro #
G4027810
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Height (In.)
4.75 in
Overall Length (In.)
2.5 in
Height Under Arm (In.)
1.22 in
Thread Size
M5
Dia. (In.)
0.17 in
Overall Length
65.6 mm
Spindle Thread Size
M5 x 25
Overall Depth
119.2 mm
Height Under Arm
29.8 mm

Details

Item
Toggle Clamp
Type
Straight Foot, Stainless Steel Body, Vertical Handle
Holding Capacity (Lb.)
139
Body Material
Stainless Steel
Latch
Not Included
Spindle Material
Stainless Steel
Base Mounting Centers (In.)
0.06
Spindle
Threaded Stainless Steel
Arm
U-Shaped
Handle
90 Degrees
Application
Clamping
Includes
Adjustable Clamping Spindle, Straight Foot
Mounting Holes Center to Center - Long Side
16 mm
Handle Material
Polyamide
Mounting Holes Center to Center - Short Side
8.1 mm
Holding Capacity - Maximum
139 lbf
Handle Orientation
Vertical

Description

Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 139 lbf, Height Under Arm 29.8 mm, Application Clamping, Body Material Stainless Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Straight Foot, Mounting Holes Center to Center - Long Side 16 mm, Mounting Holes Center to Center - Short Side 8.1 mm, Overall Depth 119.2 mm, Overall Length 65.6 mm, Spindle Material Stainless Steel, Spindle Thread Size M5 x 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.