Toggle Clamp Vertical With Safety Lock, Foot Horiz., Steel Nitrocarb and Oxidized, Blue

  • Mfr # K0662.010101

  • Zoro # G4027987


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Type
Flat Foot, Steel Body, Vertical Handle
Holding Capacity (Lb.)
337
Overall Height (In.)
9.07 in
Body Material
Steel
Latch
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0662.010101
Zoro #
G4027987
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Height (In.)
9.07 in
Overall Length (In.)
6.02 in
Height Under Arm (In.)
1.52 in
Dia. (In.)
0.35 in
Thread Size
M10
Overall Length
153 mm
Height Under Arm
38.7 mm
Spindle Thread Size
M10 x 55
Overall Depth
230.5 mm

Details

Item
Toggle Clamp
Type
Flat Foot, Steel Body, Vertical Handle
Holding Capacity (Lb.)
337
Body Material
Steel
Latch
Not Included
Spindle Material
Steel
Spindle
Threaded Steel
Handle
90 Degrees
Base Mounting Centers (In.)
1.26 x 1.77
Arm
U-Shaped
Includes
Adjustable Clamping Spindle, Flat Foot, Safety Interlock
Application
Clamping
Mounting Holes Center to Center - Long Side
45 mm
Mounting Holes Center to Center - Short Side
32 mm
Holding Capacity - Maximum
337 lbf
Handle Material
Polyamide
Handle Orientation
Vertical

Description

Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 337 lbf, Height Under Arm 38.7 mm, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Flat Foot, Safety Interlock, Mounting Holes Center to Center - Long Side 45 mm, Mounting Holes Center to Center - Short Side 32 mm, Overall Depth 230.5 mm, Overall Length 153 mm, Spindle Material Steel, Spindle Thread Size M10 x 55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.