Toggle Clamp Vertical With Safety Lock, Foot Horiz., Steel Nitrocarb and Oxidized, Blue

  • Mfr # K0662.012101

  • Zoro # G4027969


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Type
Flat Foot, Steel Body, Vertical Handle
Holding Capacity (Lb.)
315
Overall Height (In.)
9.81 in
Body Material
Steel
Latch
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0662.012101
Zoro #
G4027969
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Height (In.)
9.81 in
Overall Length (In.)
6.83 in
Height Under Arm (In.)
1.84 in
Thread Size
M12
Dia. (In.)
0.34 in
Overall Length
173.5 mm
Overall Depth
249.1 mm
Spindle Thread Size
M12 x 70
Height Under Arm
46.7 mm

Details

Item
Toggle Clamp
Type
Flat Foot, Steel Body, Vertical Handle
Holding Capacity (Lb.)
315
Body Material
Steel
Latch
Not Included
Spindle Material
Steel
Includes
Adjustable Clamping Spindle, Flat Foot, Safety Interlock
Arm
U-Shaped
Base Mounting Centers (In.)
1.26 x 1.77
Handle
90 Degrees
Spindle
Threaded Steel
Application
Clamping
Handle Material
Polyamide
Holding Capacity - Maximum
315 lbf
Mounting Holes Center to Center - Long Side
45 mm
Mounting Holes Center to Center - Short Side
32 mm
Handle Orientation
Vertical

Description

Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 315 lbf, Height Under Arm 46.7 mm, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Flat Foot, Safety Interlock, Mounting Holes Center to Center - Long Side 45 mm, Mounting Holes Center to Center - Short Side 32 mm, Overall Depth 249.1 mm, Overall Length 173.5 mm, Spindle Material Steel, Spindle Thread Size M12 x 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.