Toggle Clamp Vertical With Safety Lock, Foot Vert. F1=2500, Clamping Spindle M10X55, Steel, Blue
- Mfr # K0663.010101
- Zoro # G4027847
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Type
Straight Foot, Steel Body, Vertical Handle
Holding Capacity (Lb.)
337
Overall Height (In.)
10.0 in
Body Material
Steel
Latch
Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0663.010101
- Zoro #
- G4027847
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Toggle Clamp
- Type
- Straight Foot, Steel Body, Vertical Handle
- Holding Capacity (Lb.)
- 337
- Body Material
- Steel
- Latch
- Not Included
- Spindle Material
- Steel
- Base Mounting Centers (In.)
- 1.26
- Handle
- 90 Degrees
- Includes
- Adjustable Clamping Spindle, Safety Interlock, Straight Foot
- Arm
- U-Shaped
- Spindle
- Threaded Steel
- Application
- Clamping
- Mounting Holes Center to Center - Short Side
- 14.1 mm
- Handle Material
- Polyamide
- Holding Capacity - Maximum
- 337 lbf
- Mounting Holes Center to Center - Long Side
- 32 mm
- Handle Orientation
- Vertical
Dimensions
- Overall Height (In.)
- 10.0 in
- Overall Length (In.)
- 6.02 in
- Height Under Arm (In.)
- 2.45 in
- Thread Size
- M10
- Dia. (In.)
- 0.35 in
- Overall Length
- 153 mm
- Spindle Thread Size
- M10 x 55
- Overall Depth
- 254 mm
- Height Under Arm
- 62.3 mm
- Wire Rope Length
- 153 mm
- Length
- 153 mm
Description
Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 337 lbf, Height Under Arm 62.3 mm, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Safety Interlock, Straight Foot, Mounting Holes Center to Center - Long Side 32 mm, Mounting Holes Center to Center - Short Side 14.1 mm, Overall Depth 254 mm, Overall Length 153 mm, Spindle Material Steel, Spindle Thread Size M10 x 55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.