Shop KIPP
See all product information
Create Account
Toggle Clamp Vertical With Safety Lock, Foot Vert. F1=3000, Clamping Spindle M12X70, Steel, Blue
- Mfr # K0663.012101
- Zoro # G4027829
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Type
Straight Foot, Steel Body, Vertical Handle
Holding Capacity (Lb.)
315
Overall Height (In.)
10.67 in
Body Material
Steel
Overall Length (In.)
6.83 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0663.012101
- Zoro #
- G4027829
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Overall Height (In.)
- 10.67 in
- Overall Length (In.)
- 6.83 in
- Height Under Arm (In.)
- 2.75 in
- Thread Size
- M12
- Dia. (In.)
- 0.34 in
- Overall Length
- 173.5 mm
- Spindle Thread Size
- M12 x 70
- Overall Depth
- 272.1 mm
- Height Under Arm
- 69.8 mm
- Wire Rope Length
- 173.5 mm
- Length
- 173.5 mm
Description
Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 315 lbf, Height Under Arm 69.8 mm, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Safety Interlock, Straight Foot, Mounting Holes Center to Center - Long Side 32 mm, Mounting Holes Center to Center - Short Side 14.1 mm, Overall Depth 272.1 mm, Overall Length 173.5 mm, Spindle Material Steel, Spindle Thread Size M12 x 70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.