Tongue
- Mfr # K1340.45060
- Zoro # G802199848
product price:Â
$
13.95
/ea
Key Features
Tongue Length
45 mm
For Environment
Foodstuff Processing Industry, High Pressure Washing, Hygienic, Sanitary
Material Grade
AISI 304
Tongue Spacing
6 mm
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1340.45060
- Zoro #
- G802199848
- UPC #
- 4059245329021
- Country of Origin
- Germany
- For Environment
- Foodstuff Processing Industry, High Pressure Washing, Hygienic, Sanitary
- Material Grade
- AISI 304
- Tongue Spacing
- 6 mm
- Standards
- RoHS
- System of Measurement
- Metric
- Finish
- Bright (Uncoated)
- For Use With
- Kipp Hygienic-Design Quarter-Turn Cam Locks
- Shell Material
- Stainless Steel
- Item
- Tongue
- Material
- Stainless Steel
- Compatible Product Type
- Kipp Hygienic-Design Quarter-Turn Cam Locks
Dimensions
- Tongue Length
- 45 mm
- Tongue Thickness
- 4 mm
Description
Tongue, Finish Bright (Uncoated), For Environment Foodstuff Processing Industry, High Pressure Washing, Hygienic, Sanitary, For Use With Kipp Hygienic-Design Quarter-Turn Cam Locks, Material Stainless Steel, Material Grade AISI 304, Standards RoHS, System of Measurement Metric, Tongue Length 45 mm, Tongue Spacing 6 mm, Tongue Thickness 4 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.