Shop KIPP
Create Account
Tongue
- Mfr # K1340.45200
- Zoro # G202199707
product price:Â
$
4.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1340.45200
- Zoro #
- G202199707
- UPC #
- 4059245329120
- Country of Origin
- Poland
- Item
- Tongue
Description
Tongue, Finish Bright (Uncoated), For Environment Foodstuff Processing Industry, High Pressure Washing, Hygienic, Sanitary, For Use With Kipp Hygienic-Design Quarter-Turn Cam Locks, Material Stainless Steel, Material Grade AISI 304, Standards RoHS, System of Measurement Metric, Tongue Length 45 mm, Tongue Spacing 20 mm, Tongue Thickness 4 mm