Tongue
- Mfr # K1340.45240
- Zoro # G002199754
product price:Â
$
4.45
/ea
Key Features
Finish
Bright (Uncoated)
System of Measurement
Metric
For Use With
Kipp Hygienic-Design Quarter-Turn Cam Locks
Material Grade
AISI 304
For Environment
Foodstuff Processing Industry, High Pressure Washing, Hygienic, Sanitary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1340.45240
- Zoro #
- G002199754
- UPC #
- 4059245329144
- Country of Origin
- Poland
- Finish
- Bright (Uncoated)
- System of Measurement
- Metric
- For Use With
- Kipp Hygienic-Design Quarter-Turn Cam Locks
- Material Grade
- AISI 304
- For Environment
- Foodstuff Processing Industry, High Pressure Washing, Hygienic, Sanitary
- Standards
- RoHS
- Item
- Tongue
- Shell Material
- Stainless Steel
- Tongue Spacing
- 24 mm
- Material
- Stainless Steel
- Compatible Product Type
- Kipp Hygienic-Design Quarter-Turn Cam Locks
Dimensions
- Tongue Thickness
- 4 mm
- Tongue Length
- 45 mm
Description
Tongue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.