Zoro Homepage

Tubular handles compact

  • Mfr # K0795.300081

  • Zoro # G4598949


product price: $54.65
/ea

Key Features

Material
Aluminum
Type
Tubular Handle
Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0795.300081
Zoro #
G4598949
UPC #
-
Country of Origin
Germany

Dimensions

Width
30 mm

Details

Material
Aluminum
Type
Tubular Handle

Description

Tubular Handle Compact, Aluminum Black Powder, Round, A=300. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.