Vented Oil Gauges, 156 mm H, Steel, Metric

  • Mfr # K0444.212710

  • Zoro # G602490589


product price: $40.89
/ea

Key Features

Type
Oil Level Gauge
Sight Length (In.)
80 mm
Mounting Centers (In.)
127 mm
Mounting Thread
M10
Mounting
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0444.212710
Zoro #
G602490589
UPC #
4059245191017
Country of Origin
Italy

Dimensions

Sight Length (In.)
80 mm
Body Width
31 mm
Body Depth
44.5 mm
Body Height
156 mm
Sight Height
80 mm
Mounting Thread Size
M10

Details

Item
Vented Oil Gauges
Type
Oil Level Gauge
Mounting Centers (In.)
127 mm
Mounting Thread
M10
Mounting
Screw
Seals
Rubber
Construction
Steel
Max. Operating Temp. (F)
100 Degrees C
Sight Glass
Thermoplastic Polyamide
Standards
RoHS Compliant
Mounting Thread Gender
Male
Sight Material
Plastic
Resistance Properties
Temperature Resistant
Seal Material
NBR
Mounting Centers
127 mm
Body Material
Steel
Mounting Style
2 Fastening Screws
Product Type
Oil Level Gauge
Compatible with Series
K0444_B Series
Temperature Rating - Maximum
100 Degrees C
Mounting Thread Type
Metric
Includes Thermometer
Thermometer Included

Description

Vented Oil Gauges, Oil Level Gauge, Sight Length (In.) 80 mm, Mounting Centers (In.) 127 mm, M10 Mounting Thread, Screw Mounting, Max. Operating Temp. (F) 100 Degrees C, Thermoplastic Polyamide Sight Glass, Steel, Rubber Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.