Fender Washers, Fits Bolt Size M12 , Stainless Steel
- Mfr # K1150.112
- Zoro # G302083715
product price:Â
$
3.29
/ea
Sold in multiples of 3 for
$9.87
Key Features
Material
Stainless Steel
Outside Diameter
37 mm
Minimum Thickness
3 mm
Washer Standards
DIN 9021
Inside Diameter
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1150.112
- Zoro #
- G302083715
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Screw Size
- M12
- Outside Diameter
- 37 mm
- Minimum Thickness
- 3 mm
- Inside Diameter
- 13 mm
Details
- Item
- Fender Washers
- Material
- Stainless Steel
- Washer Standards
- DIN 9021
- System of Measurement
- Metric
- Material Grade/Class
- A2
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.