Fender Washers, For Screw Size M5 Steel, Zinc Plated Finish
- Mfr # K1150.05
- Zoro # G602204087
product price:Â
$
0.81
/ea
Sold in multiples of 12 for
$9.72
Key Features
Material
Steel
Finish
Zinc Plated
For Screw Size
M5
Outside Diameter
15 mm
Minimum Thickness
1.20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1150.05
- Zoro #
- G602204087
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Screw Size
- M5
- Outside Diameter
- 15 mm
- Minimum Thickness
- 1.20 mm
- Inside Diameter
- 5.3 mm
Details
- Item
- Fender Washers
- Material
- Steel
- Finish
- Zinc Plated
- Washer Standards
- DIN 9021
- System of Measurement
- Metric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.