Zoro Homepage

Wing Grip D=10-32 A=38 H=18 Stainless Steel 1.4308 Blasted

  • Mfr # K0273.9A11

  • Zoro # G2976268


product price: $9.79
/ea

Key Features

Material
Stainless Steel
Thread Size
#10-32
Type
Wing Grips
Measurement Type
Inch
Thread Style
Internal Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0273.9A11
Zoro #
G2976268
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#10-32

Details

Material
Stainless Steel
Item
Wing Grip,Stainless Steel,Blasted,10-32
Type
Wing Grips
Measurement Type
Inch
Thread Style
Internal Thread

Description

Wing Grip,Stainless Steel,Blasted,10-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.