Zoro Homepage

Wing Grip D=10-32 A=50, H=24, Form: K, Plastic Black, Comp: Stainless Steel 1.4305

  • Mfr # K0274.01A1

  • Zoro # G7140079


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Type
Internal Thread, Stainless Steel
Overall Height
0.94
Knob Type
Novo Grip
Width
1.97
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.01A1
Zoro #
G7140079
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
0.94
Width
1.97
Thread Size
10-32

Details

Type
Internal Thread, Stainless Steel
Knob Type
Novo Grip
Material
Thermoplastic
Finish
matte
Item
Wing Grip Knob

Description

Wing Grip Knob, Thread Size 10-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.