
Wing Grip D=10-32 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray
Mfr # K0274.1A15
Zoro # G2970625
product price: $2.39
/eaSold in multiples of 10 for $23.90
Key Features
Color
Black/Light Gray
Material
Thermoplastic/Steel
Style
With Cap
Thread Size
#10-32
Thread Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.1A15
Zoro #
G2970625
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
#10-32
Details
Color
Black/Light Gray
Material
Thermoplastic/Steel
Style
With Cap
Item
Wing Grip,Plastic w/Color Cap,10-32
Thread Type
Internal Thread
Description
Wing Grip,Plastic w/Color Cap,10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.