Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Grip D=10-32 Tapped Through Thread A=38, H=18, Form: D, Plastic Black

  • Mfr # K0274.19A1

  • Zoro # G2974448


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Color
Anthracite Gray
Material
Thermoplastic/Steel
Style
No Cap
Thread Size
#10-32
Thread Type
Continuous Internal Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.19A1
Zoro #
G2974448
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
#10-32

Details

Color
Anthracite Gray
Material
Thermoplastic/Steel
Style
No Cap
Thread Type
Continuous Internal Thread
Item
Wing Grip w/Continuous Threads,10-32

Description

Wing Grip w/Continuous Threads,10-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.