
Wing Grip D=10-32X10 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated
Mfr # K0274.9A17X10
Zoro # G2977582
product price: $2.59
/eaSold in multiples of 4 for $10.36
Key Features
Color
Black/Yellow
Length
10 mm
Material
Thermoplastic/Steel
Thread Size
#10-32
Type
Wing Grips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.9A17X10
Zoro #
G2977582
UPC #
-
Country of Origin
Germany
Dimensions
Length
10 mm
Thread Size
#10-32
Details
Color
Black/Yellow
Material
Thermoplastic/Steel
Item
Wing Grip,Plastic w/Color Cap,10-32
Type
Wing Grips
Thread Style
External Thread
Measurement Type
Inch
Description
Wing Grip,Plastic w/Color Cap,10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.