Wing Grip D=10-32X10 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.01A1X10
Zoro # G3405053
product price:Â $3.79
/eaKey Features
Color
Gray
Diameter
14mm
Finish
Matte
Height
24mm
Knob Type
Wing Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.01A1X10
Zoro #
G3405053
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
14mm
Height
24mm
Length
50mm
Screw Length
10.00 mm
Thread Size
#10-32
Overall Length
50 mm
Width
1.97
Overall Height
24 mm
Handle Dia.
28.00mm
Base Dia.
14.00mm
Thread Length
10 mm
Base Diameter
14 mm
Handle Diameter
50 mm
Base Height
11.5 mm
Description
Hand Knob, Handle Type Wing, Handle Material Thermoplastic, Mounting Type Threaded Stud, Thread Size #10-32, Thread Standard UNC, Handle Dia. 28.00mm, Base Dia. 14.00mm, Overall Height 24 mm, Screw Length 10.00 mm, Overall Length 50 mm, Tap Type Not Applicable, Includes -, Standards RoHS, Thread Type UNC, Color Gray, Features Steel Trivalent Blue Passivated, Stainless Steel Bright, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.