
Wing Grip D=10-32X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated
Mfr # K0274.1A16X20
Zoro # G2973014
product price: $2.15
/eaSold in multiples of 4 for $8.60
Key Features
Color
Black/Red
Length
20 mm
Material
Thermoplastic/Steel
Thread Size
#10-32
Type
Wing Grips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.1A16X20
Zoro #
G2973014
UPC #
-
Country of Origin
Germany
Dimensions
Length
20 mm
Thread Size
#10-32
Details
Color
Black/Red
Material
Thermoplastic/Steel
Type
Wing Grips
Item
Wing Grip,Plastic w/Color Cap,10-32
Thread Style
External Thread
Measurement Type
Inch
Description
Wing Grip,Plastic w/Color Cap,10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.