
Wing Grip D=1/4-20 A=38, H=18, Form: K, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.09A25
Zoro # G2972542
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Color
Black/Light Gray
Material
Thermoplastic/Stainless Steel
Style
With Cap
Thread Size
1/4in-20
Thread Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.09A25
Zoro #
G2972542
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
1/4in-20
Details
Color
Black/Light Gray
Material
Thermoplastic/Stainless Steel
Style
With Cap
Thread Type
Internal Thread
Item
Wing Grip,Plastic w/Color Cap,1/4-20
Description
Wing Grip,Plastic w/Color Cap,1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.