
Wing Grip D=1/4-20 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Red
Mfr # K0274.1A26
Zoro # G2972427
product price: $2.39
/eaSold in multiples of 10 for $23.90
Key Features
Color
Black/Red
Material
Thermoplastic/Steel
Style
With Cap
Thread Size
1/4in-20
Thread Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.1A26
Zoro #
G2972427
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
1/4in-20
Details
Color
Black/Red
Material
Thermoplastic/Steel
Style
With Cap
Thread Type
Internal Thread
Item
Wing Grip,Plastic w/Color Cap,1/4-20
Description
Wing Grip,Plastic w/Color Cap,1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.