
Wing Grip D=1/4-20X20 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated
Mfr # K0274.9A2X20
Zoro # G2970424
product price: $2.65
/eaSold in multiples of 10 for $26.50
Key Features
Color
Black/Anthracite Gray
Length
20 mm
Material
Thermoplastic/Steel
Thread Size
1/4"-20
Type
Wing Grips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.9A2X20
Zoro #
G2970424
UPC #
-
Country of Origin
Germany
Dimensions
Length
20 mm
Thread Size
1/4"-20
Details
Color
Black/Anthracite Gray
Material
Thermoplastic/Steel
Item
Wing Grip,Plastic w/Color Cap,1/4-20
Type
Wing Grips
Thread Style
External Thread
Measurement Type
Inch
Description
Wing Grip,Plastic w/Color Cap,1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.