Wing Grip D=1/4-20X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated

  • Mfr # K0274.1A2X20

  • Zoro # G7139923


product price: $2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

Overall Height
1.74
Finish
matte
Width
1.97
Knob Type
Novo Grip
Thread Size
1/4-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.1A2X20
Zoro #
G7139923
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
1.74
Width
1.97
Thread Size
1/4-20
Screw Length
0.78"

Details

Finish
matte
Knob Type
Novo Grip
Type
External Thread
Item
Wing Grip Knob
Material
Thermoplastic

Description

Wing Grip Knob, Thread Size 1/4-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.