
Wing Grip D=1/4-20X40 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.01A2X40
Zoro # G2972244
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
Key Features
Color
Black/Anthracite Gray
Length
40 mm
Material
Thermoplastic/Stainless Steel
Thread Size
1/4"-20
Type
Wing Grips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0274.01A2X40
Zoro #
G2972244
UPC #
-
Country of Origin
Germany
Dimensions
Length
40 mm
Thread Size
1/4"-20
Details
Color
Black/Anthracite Gray
Material
Thermoplastic/Stainless Steel
Item
Wing Grip,Plastic w/Color Cap,1/4-20
Type
Wing Grips
Measurement Type
Inch
Thread Style
External Thread
Description
Wing Grip,Plastic w/Color Cap,1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.