Zoro Homepage

Wing Grip D=3/8-16 A=75, H=35, 6, Form: K, Plastic Black, Comp: Stainless Steel 1.4305

  • Mfr # K0274.02A4

  • Zoro # G7140413


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Material
Thermoplastic
Overall Height
1.38
Type
Internal Thread, Stainless Steel
Knob Type
Novo Grip
Thread Size
3/8-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.02A4
Zoro #
G7140413
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
1.38
Thread Size
3/8-16
Width
2.95

Details

Material
Thermoplastic
Type
Internal Thread, Stainless Steel
Knob Type
Novo Grip
Finish
matte
Item
Wing Grip Knob

Description

Wing Grip Knob, Thread Size 3/8-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.