Zoro Homepage

Wing Grip D=3/8-16 A=75, H=35, 6, Form: K, Plastic Black, Comp: Steel, Blue-Passivated

  • Mfr # K0274.2A4

  • Zoro # G7141138


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Overall Height
1.38
Type
Internal Thread
Knob Type
Novo Grip
Width
2.95
Finish
matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.2A4
Zoro #
G7141138
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
1.38
Width
2.95
Thread Size
3/8-16

Details

Type
Internal Thread
Item
Wing Grip Knob
Knob Type
Novo Grip
Finish
matte
Material
Thermoplastic

Description

Wing Grip Knob, Thread Size 3/8-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.