Zoro Homepage

Wing Grip D=3/8-16 A=75, H=35, 6, Form: K, Plastic Black, Comp: Steel, Blue-Passivated

  • Mfr # K0274.2A46

  • Zoro # G2972558


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Color
Black/Red
Material
Thermoplastic/Steel
Style
With Cap
Thread Size
3/8in-16
Thread Type
Internal Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.2A46
Zoro #
G2972558
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
3/8in-16

Details

Color
Black/Red
Material
Thermoplastic/Steel
Style
With Cap
Thread Type
Internal Thread
Item
Wing Grip,Plastic w/Color Cap,3/8-16,

Description

Wing Grip,Plastic w/Color Cap,3/8-16,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.