
Wing Grip D=3/8-16 A=75, H=35, 6, Form: K, Plastic Black, Comp: Steel, Blue-Passivated
Mfr # K0274.2A47
Zoro # G2974737
product price: $4.29
/eaSold in multiples of 10 for $42.90
Key Features
Color
Black/Yellow
Material
Thermoplastic/Steel
Thread Size
3/8"-16
Type
Wing Grips
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.2A47
Zoro #
G2974737
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
3/8"-16
Details
Color
Black/Yellow
Material
Thermoplastic/Steel
Type
Wing Grips
Item
Wing Grip,Plastic w/Color Cap,3/8-16
Measurement Type
Inch
Thread Style
Internal Thread
Description
Wing Grip,Plastic w/Color Cap,3/8-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.