Wing Grip D=3/8-16X20 A=75, H=35, 6, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.02A4X20
Zoro # G7140605
product price:Â $6.69
/ea
Sold in multiples of 10 for $66.90
Key Features
Screw Length
0.78"
Type
External Thread, Stainless Steel
Overall Height
2.17
Thread Size
3/8-16
Knob Type
Novo Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.02A4X20
Zoro #
G7140605
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
0.78"
Overall Height
2.17
Thread Size
3/8-16
Width
2.95
Details
Type
External Thread, Stainless Steel
Item
Wing Grip Knob
Knob Type
Novo Grip
Material
Thermoplastic
Finish
Matte
Description
Wing Grip Knob, Thread Size 3/8-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.