Wing Grip D=3/8-16X40 A=75, H=35, 6, Form: L, Plastic Black, Comp: Stainless Steel 1.4305

  • Mfr # K0274.02A45X40

  • Zoro # G2970555


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Color
Black/Light Gray
Length
40 mm
Material
Thermoplastic/Stainless Steel
Style
With Cap
Thread Size
3/8in-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0274.02A45X40
Zoro #
G2970555
UPC #
-
Country of Origin
Germany

Dimensions

Length
40 mm
Thread Size
3/8in-16

Details

Color
Black/Light Gray
Material
Thermoplastic/Stainless Steel
Style
With Cap
Thread Type
External Thread
Item
Wing Grip,Plastic w/Color Cap,3/8-16

Description

Wing Grip,Plastic w/Color Cap,3/8-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.