Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Grip D=5/16-18 A=75, H=35, 6, Form: K, Plastic Black, Comp: Steel, Blue-Passivated

  • Mfr # K0274.2A3

  • Zoro # G7140964


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Knob Type
Novo Grip
Width
2.95
Material
Thermoplastic
Finish
matte
Overall Height
1.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.2A3
Zoro #
G7140964
UPC #
-
Country of Origin
Germany

Dimensions

Width
2.95
Overall Height
1.38
Thread Size
5/16-18

Details

Knob Type
Novo Grip
Item
Wing Grip Knob
Material
Thermoplastic
Finish
matte
Type
Internal Thread

Description

Wing Grip Knob, Thread Size 5/16-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.