Zoro Homepage

Wing Grip D=5/16-18 Tapped Through Thread A=75, H=35, 6, Form: D, Plastic Black

  • Mfr # K0274.102A3

  • Zoro # G2974256


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Color
Anthracite Gray
Material
Thermoplastic/Stainless Steel
Style
No Cap
Thread Size
5/16in-18
Thread Type
Continuous Internal Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.102A3
Zoro #
G2974256
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
5/16in-18

Details

Color
Anthracite Gray
Material
Thermoplastic/Stainless Steel
Style
No Cap
Thread Type
Continuous Internal Thread
Item
Wing Grip w/Continuous Threads,5/16-18

Description

Wing Grip w/Continuous Threads,5/16-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.