Wing Grip D=5/16-18X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated
Mfr # K0274.1A3X20
Zoro # G7140639
product price: $2.15
/eaSold in multiples of 4 for $8.60
Key Features
Overall Height
1.74
Material
Thermoplastic
Screw Length
0.78"
Width
1.97
Knob Type
Novo Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0274.1A3X20
Zoro #
G7140639
UPC #
-
Country of Origin
Germany
Dimensions
Overall Height
1.74
Screw Length
0.78"
Width
1.97
Thread Size
5/16-18
Details
Material
Thermoplastic
Knob Type
Novo Grip
Type
External Thread
Item
Wing Grip Knob
Finish
matte
Description
Wing Grip Knob, Thread Size 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.