Wing Grip D=5/16-18X20 A=75, H=35, 6, Form: L, Plastic Black, Comp: Stainless Steel 1.4305

  • Mfr # K0274.02A3X20

  • Zoro # G7140133


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Knob Type
Novo Grip
Type
External Thread, Stainless Steel
Width
2.95
Screw Length
0.78"
Thread Size
5/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0274.02A3X20
Zoro #
G7140133
UPC #
-
Country of Origin
Germany

Dimensions

Width
2.95
Screw Length
0.78"
Thread Size
5/16-18
Overall Height
2.17

Details

Knob Type
Novo Grip
Type
External Thread, Stainless Steel
Material
Thermoplastic
Finish
matte
Item
Wing Grip Knob

Description

Wing Grip Knob, Thread Size 5/16-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.