Wing Grip D=5/16-18X40 A=75, H=35, 6, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.02A3X40
Zoro # G7141339
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
Key Features
Finish
matte
Thread Size
5/16-18
Material
Thermoplastic
Screw Length
1.57"
Knob Type
Novo Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0274.02A3X40
Zoro #
G7141339
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
5/16-18
Screw Length
1.57"
Width
2.95
Overall Height
2.95
Details
Finish
matte
Material
Thermoplastic
Knob Type
Novo Grip
Item
Wing Grip Knob
Type
External Thread, Stainless Steel
Description
Wing Grip Knob, Thread Size 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.